- Tubing
- 0.19 in ID
- 0.25 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
| Length | 100 ft |
| Tube I.D. | 0.19 in |
| Tube O.D. | 1/4 in |
| Temperature Range [Min] | -5 °F |
| Brand. | Eaton |
| Packaged Length | 100 ft |
| Color | Natural |
| Bend Radius [Min] | 1 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Operating Pressure [Max] | 55 psi |
| Temperature Range [Max] | 105 °F |
| Burst Pressure [Min] | 165 psi |
| Weight | 1.0 LB |
| EAN or UPC | 725975016244 |

