- Tubing
- 0.19 in ID
- 0.25 in OD
- Black
- Polyamide Material
| Length | 100 ft |
| Temperature Range [Max] | 180 °F |
| Operating Pressure [Max] | 300 psi |
| Tube I.D. | 0.19 in |
| Color | Black |
| Packaged Length | 100 ft |
| Bend Radius [Min] | 1.5 in |
| Temperature Range [Min] | -40 °F |
| Tube Material | Polyamide |
| Brand. | Eaton |
| Tube O.D. | 1/4 in |
| Burst Pressure [Min] | 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 725975016299 |

