- Tubing
- 0.125 in ID
- 0.25 in OD
- Black
- Polyethylene Material
| Operating Pressure [Max] | 200 psi |
| Packaged Length | 100 ft |
| Tube O.D. | 1/4 in |
| Bend Radius [Min] | 0.75 in |
| Tube I.D. | 1/8 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 135 °F |
| Brand. | Eaton |
| Length | 100 ft |
| Burst Pressure [Min] | 600 psi |
| Color | Black |
| Tube Material | Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 725975907207 |

