- 1/4 in Tube Outer Diameter
- 0.062 in Wall Thickness
- 100 ft Length
features
- Natural off-white compound covered under 21CFR177.1520 regulations for food contact
- Temperature range: -40 °F to 135 °F
- Economical and flexible
| Tube I.D. | 0.12 in |
| Temperature Range [Max] | 135 °F |
| Operating Pressure [Max] | 200.0 psi |
| Packaged Length | 100 ft |
| Brand. | Eaton |
| Color | Off-White, Natural |
| Inch/Metric | Inch |
| Wall Thickness | 0.062 in |
| Tube O.D. | 1/4 in |
| Burst Pressure [Min] | 600 psi |
| Temperature Range [Min] | -40 °F |
| Material | Polyethylene |
| Bend Radius [Min] | 3/4 in |
| Tube Material | Polyethylene |
| Length | 100 ft |
| Weight | 0.021 LB |
| EAN or UPC | 725975016428 |
-
Pre-Packed Quantities


