Aeroquip by Danfoss
XPT24004NA-1000
PENDING RECODE TO 102226709, AERQ_XPT24004NA-1000
Item #103331039
- Tubing
- 0.12 in ID
- 0.25 in OD
- Natural
- Polyethylene Material
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 200 psi |
| Packaged Length | 1000 ft |
| Tube O.D. | 1/4 in |
| Color | Natural |
| Bend Radius [Min] | 0.75 in |
| Brand. | Eaton |
| Tube I.D. | 0.12 in |
| Length | 1,000 ft |
| Burst Pressure [Min] | 600 psi |
| Temperature Range [Max] | 135 °F |
| Tube Material | Polyethylene |
| Weight | 0.02 LB |
| EAN or UPC | 725975760963 |
