Aeroquip by Danfoss
XPT24005BK-1000.
PENDING RECODE TO 100185519, AERQ_XPT24005BK-1000
Item #103348697
- Tubing
- 0.187 in ID
- 0.312 in OD
- Black
- Polyethylene Material
| Tube I.D. | 0.187 in |
| Bend Radius [Min] | 1 in |
| Operating Pressure [Max] | 135 psi |
| Tube O.D. | 0.312 in |
| Burst Pressure [Min] | 480 psi |
| Brand. | Eaton |
| Color | Black |
| Tube Material | Polyethylene |
| Length | 1,000 ft |
| Temperature Range [Max] | 135 °F |
| Packaged Length | 1000 ft |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 725975720394 |
