- Tubing
- 0.19 in ID
- 0.312 in OD
- Natural
- Polyethylene Material
| Temperature Range [Max] | 135 °F |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.19 in |
| Burst Pressure [Min] | 480 psi |
| Packaged Length | 100 ft |
| Operating Pressure [Max] | 135 psi |
| Bend Radius [Min] | 1 in |
| Tube Material | Polyethylene |
| Color | Natural |
| Length | 100 ft |
| Brand. | Eaton |
| Tube O.D. | 0.312 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975016466 |

