- Tubing
- 0.25 in ID
- 0.375 in OD
- Blue
- Polyethylene Material
| Packaged Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 1/4 in |
| Color | Blue |
| Operating Pressure [Max] | 135 psi |
| Tube Material | Polyethylene |
| Length | 100 ft |
| Bend Radius [Min] | 1.5 in |
| Temperature Range [Max] | 135 °F |
| Tube O.D. | 3/8 in |
| Burst Pressure [Min] | 400 psi |
| Weight | 0.25 LB |
| EAN or UPC | 725975016480 |

