- Tubing
- 0.25 in ID
- 0.375 in OD
- Blue
- Polyethylene Material
| Length | 1,000 ft |
| Bend Radius [Min] | 1.5 in |
| Temperature Range [Min] | -40 °F |
| Tube Material | Polyethylene |
| Burst Pressure [Min] | 400 psi |
| Color | Blue |
| Temperature Range [Max] | 135 °F |
| Tube I.D. | 1/4 in |
| Tube O.D. | 3/8 in |
| Packaged Length | 1000 ft |
| Operating Pressure [Max] | 135 psi |
| Brand. | Eaton |
| Weight | 0.0 LB |
| EAN or UPC | 725975724439 |

