Aeroquip by Danfoss
XPT24006NA-1000
PENDING RECODE TO 101772424, AERQ_XPT24006NA-1000
Item #103306784
-
Pre-Packed Quantities
- 3/8 in Tube Outer Diameter
- 0.062 in Wall Thickness
- 1000 ft Length
features
- Natural off-white compound covered under 21CFR177.1520 regulations for food contact
- Temperature range: -40 °F to 135 °F
- Economical and flexible
| Length | 1,000 ft |
| Tube I.D. | 1/4 in |
| Inch/Metric | Inch |
| Burst Pressure [Min] | 400 psi |
| Wall Thickness | 0.062 in |
| Packaged Length | 1000 ft |
| Operating Pressure [Max] | 135.0 psi |
| Temperature Range [Max] | 135 °F |
| Temperature Range [Min] | -40 °F |
| Tube Material | Polyethylene |
| Brand. | Eaton |
| Bend Radius [Min] | 1 1/2 in |
| Tube O.D. | 3/8 in |
| Color | Off-White, Natural |
| Material | Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 725975711804 |
-
Pre-Packed Quantities

