- Tubing
- 0.375 in ID
- 0.5 in OD
- Black
- Polyethylene Material
| Tube O.D. | 1/2 in |
| Length | 500 ft |
| Color | Black |
| Bend Radius [Min] | 2 in |
| Operating Pressure [Max] | 100 psi |
| Packaged Length | 500 ft |
| Tube I.D. | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 300 psi |
| Temperature Range [Max] | 135 °F |
| Tube Material | Polyethylene |
| Weight | 0.037 LB |
| EAN or UPC | 725975016541 |

