- Tubing
- 0.38 in ID
- 0.5 in OD
- Natural
- Polyethylene Material
| Bend Radius [Min] | 2 in |
| Length | 100 ft |
| Operating Pressure [Max] | 100 psi |
| Color | Natural |
| Tube O.D. | 1/2 in |
| Tube Material | Polyethylene |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.38 in |
| Burst Pressure [Min] | 300 psi |
| Packaged Length | 100 ft |
| Temperature Range [Max] | 135 °F |
| Weight | 0.041 LB |
| EAN or UPC | 725975016565 |

