- Tubing
- 0.56 in ID
- 0.75 in OD
- Natural
- Polyethylene Material
| Length | 100 ft |
| Bend Radius [Min] | 3 in |
| Tube Material | Polyethylene |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.56 in |
| Brand. | Eaton |
| Tube O.D. | 3/4 in |
| Color | Natural |
| Packaged Length | 100 ft |
| Burst Pressure [Min] | 210 psi |
| Temperature Range [Max] | 135 °F |
| Operating Pressure [Max] | 70 psi |
| Weight | 6.15 LB |
| EAN or UPC | 725975016619 |

