- Tubing
- 0.17 in ID
- 0.25 in OD
- Black
- Polyethylene Material
| Length | 100 ft |
| Brand. | Eaton |
| Bend Radius [Min] | 0.62 in |
| Tube Material | Polyethylene |
| Temperature Range [Max] | 135 °F |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Burst Pressure [Min] | 400 psi |
| Tube I.D. | 0.17 in |
| Operating Pressure [Max] | 133 psi |
| Packaged Length | 100 ft |
| Tube O.D. | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975016633 |

