- Group 1A Cleaner, Penetrant, & Developer
- 12 oz Aerosol Can
features
- For Group 1A Inspection Kit
| Packing Type | Aerosol |
| Capacity Volume | 12 oz |
| Type | Penetrant |
| Weight | 0.8 LB |
-
No Air Shipping
| Packing Type | Aerosol |
| Capacity Volume | 12 oz |
| Type | Penetrant |
| Weight | 0.8 LB |
No Air Shipping