- Zinc Rich Galvanize
- 1 qt Can
features
- Stops rust and corrosion on any steel or iron surface
- Contains 97% pure zinc metallic powder, which yields 94% zinc and 6% resin dry film
- Outstanding weld through primer
- Zinc fuses to metal substrates for protection equal to or better than hot-dipped galvanizing
- Passed Preece test for hot-dip galvanizing
- Sacrificial anodization causes the zinc tosacrifice itself for the base metas's protection
| Packing Type | Can |
| Temp Range | 400.0 °F [Max] |
| Capacity Volume | 1 qt |
| Weight | 5.5 LB |
-
No Air Shipping


