- Brite Galvanize
- 16 oz Aerosol Can
features
- Restores galvanized surfaces to the bright look of hot-dip
- Dries to a bright, shiny silver finish to provide protection and repair similar to hot dip
- Stops rust and corrosion on any steel or iron surface
- Outstanding weld through primer
- Can be used as primer or top coat
- Zinc fuses to metal substrates for protection equal to or better than hot-dipped galvanizing
- If surface is scratched or broken an electrochemical reaction called sacrificial anodization causes the zinc to sacrifice itself for the base metal?s protection
- 65% pure zinc in dry film
- Acceptable as a coating in federally inspected meat and poultry plants for application to structural surfaces or any surface where there is a possibility of incidental food contact
- Dries to touch in just 10 minutes
| Temp Range | 400.0 °F [Max] |
| Container Size | 16 oz |
| Packing Type | Aerosol |
| Capacity Volume | 13 oz |
| Weight | 1.17 LB |
-
No Air Shipping


