Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Brite Galvanize

205-142G

Brite Galvanize
Item #104807094
  • Brite Galvanize
  • 1 gal Can
Brite Galvanize
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Brite Galvanize
  • 1 gal Can

features

  • Restores galvanized surfaces to the bright look of hot-dip
  • Dries to a bright, shiny silver finish to provide protection and repair similar to hot dip
  • Stops rust and corrosion on any steel or iron surface
  • Outstanding weld through primer
  • Can be used as primer or top coat
  • Zinc fuses to metal substrates for protection equal to or better than hot-dipped galvanizing
  • If surface is scratched or broken an electrochemical reaction called sacrificial anodization causes the zinc to sacrifice itself for the base metal?s protection
  • 65% pure zinc in dry film
  • Acceptable as a coating in federally inspected meat and poultry plants for application to structural surfaces or any surface where there is a possibility of incidental food contact
  • Dries to touch in just 10 minutes
Capacity Volume 1 gal
Temp Range 400.0 °F [Max]
Packing Type Can
Weight 12.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison