- Chrome Galvanize
- 16 oz Aerosol Can
features
- Stops rust and corrosion on any iron or steel surface
- Offers on-the-job application when hot-dip repair is necessary
- Does not contain any lead, chromates, methylene chloride or fluorocarbon propellants
- Restores galvanized surfaces to the bright look of hot-dip
| Capacity Volume | 12 oz |
| Container Size | 16 oz |
| Packing Type | Aerosol |
| Weight | 1.17 LB |
-
No Air Shipping


