- Rust Proof Paint
- 12 oz Aerosol Can
features
- Ideal for equipment touch-up and OEM production applications indoors or outdoors
- Can be applied directly over rust with minor surface preparation
- Tough, protective coating will not chip or peel
- Aerosol dries to touch in just 15 minutes
- Not recommended for immersion services
- VOC compliant
| Finish | High-Gloss |
| Resistance (Chemical) | Mild to Moderate Environments |
| Packing Type | Aerosol |
| Base Type | Solvent |
| Capacity Wt. [Nom] | 16 oz & lbs |
| Color | Forest Green |
| Capacity Volume | 12 oz |
| Temp Range | 300.0 °F [Max] |
| Weight | 1.17 LB |
-
No Air Shipping


