- Buttercut® Cutting/Tapping Compound
- 1 pt Can
features
- High temperature, high pressure film provides dependable tool point lubrication
- All natural ingredients
- No etch or staining
| Container Size | 1 pt |
| Applicable Materials | Stainless, Copper Alloys, Nickel, Tool Steel, Die Steel |
| Flash Point | 550 °F |
| Packing Type | Can |
| Color | Amber |
| Temp Range | 40.0 °F [Min], 120.0 °F [Max] |
| Weight | 1.23 LB |

