Skip to content Skip to navigation menu
Corrosion Suppressants

205-6013

Corrosion Suppressants
Item #101590873
  • Corrosion Suppressants
  • 16 oz Aerosol Can
Corrosion Suppressants
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Corrosion Suppressants
  • 16 oz Aerosol Can

features

  • Provides excellent rust protection for metal parts that must be stored, indoors or outdoors, for long periods of time
  • Does not contain silicone
  • Easily removed with mild soap and water
  • Seals out acid, moisture, air, salt water and other corrosive elements
Capacity Volume 10 1/2 oz
Packing Type Aerosol
Container Size 16 oz
Weight 1.1 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison