- Penetrating Oil
- 16 oz Aerosol Can
features
- Loosens rust and corrosion formed by alkali, fruit acids, water, and electrolysis
- Attacks rust and corrosion to free frozen parts
- Formulated with low surface tension for fast penetrating action
- Makes disassembly of parts possible with savings in time and material
- Displaces moisture
| Applicable Materials | Metals, Alloys, Rubber, Most Painted Services |
| Dielectric Strength | 35.0 kV/mm |
| Flash Point | 160 °F |
| Packing Type | Aerosol |
| Container Size | 16 oz |
| Weight | 1.31 LB |
-
No Air Shipping


