- Penetrating Oil
- 1 gal Can
| Packing Type | Can |
| Container Size | 1 gal |
| Flash Point | 160 °F |
| Applicable Materials | Metals, Alloys, Rubber, Most Painted Services |
| Dielectric Strength | 35.0 kV/mm |
| Weight | 16.2 LB |
| Packing Type | Can |
| Container Size | 1 gal |
| Flash Point | 160 °F |
| Applicable Materials | Metals, Alloys, Rubber, Most Painted Services |
| Dielectric Strength | 35.0 kV/mm |
| Weight | 16.2 LB |