- Dry Film Lubricant
- 16 oz Aerosol Can
features
- An industrial strength lubricant that is ideal whenever silicone products are not acceptable, and higher temperatures or pressure performance is required
- Reduces clean-up labor time and costs
- Safe for rubber, wood, and metals
- Won't interfere with post-finishing operations
- Durable up to 500 °F (260 °C) for extended periods
- Unique lubricating qualities
- extremely effective against dust
| Temperature Range [Min] | 40 °F |
| Container Type | Aerosol |
| Temperature Range [Max] | 110 °F |
| Container Size | 16 oz |
| Weight | 1.25 LB |
-
No Air Shipping


