- Dry Film Lubricant
- 1 gal Can
| Container Type | Can |
| Temperature Range [Max] | 110 °F |
| Temperature Range [Min] | 40 °F |
| Container Size | 1 gal |
| Weight | 32.31 LB |
| Container Type | Can |
| Temperature Range [Max] | 110 °F |
| Temperature Range [Min] | 40 °F |
| Container Size | 1 gal |
| Weight | 32.31 LB |