- Dry Moly Lubricant
- 11.60 oz Aerosol Can
features
- Withstands extreme temperature and pressure
- Contains no oils or moisture-based diluents
- Quick drying
- Tight adhesion
| Color | Grayish/Black |
| Container Size | 11.6 oz |
| Odor | Ketone |
| Container Type | Aerosol |
| Boiling Point | 135 °F |
| Weight | 1.3 LB |
-
No Air Shipping


