- Cold Galvanizing Compound
- 16 oz Aerosol Can
features
- Provides corrosion protection to ferrous metal surfaces
- Good for welded joints, guard rails. Corrugated metal buildings, refinery pipes
- Best long term rust protection
- Dry time set to touch in 3 to 5 minutes, hard dry in 48 hours
| Container Size | 16 oz |
| Color | Gray |
| Finish | Matte |
| Capacity Volume | 13 oz |
| Chemical Compound | Zinc |
| Packing Type | Aerosol |
| Weight | 1.0 LB |
-
No Air Shipping


