Skip to content Skip to navigation menu
Cold Galvanizing Compound

205-7007G

Cold Galvanizing Compound
Item #101590532
  • Cold Galvanizing Compound
  • 1 gal Can
Cold Galvanizing Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Cold Galvanizing Compound
  • 1 gal Can

features

  • Provides corrosion protection to ferrous metal surfaces
  • Good for welded joints, guard rails. Corrugated metal buildings, refinery pipes
  • Best long term rust protection
  • Dry time set to touch in 3 to 5 minutes, hard dry in 48 hours
Finish Matte
Capacity Volume 1 gal
Packing Type Can
Chemical Compound Zinc
Color Gray
Weight 7.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison