- Galva Bright Premium
- 16 oz Aerosol Can
features
- Stops rust and corrosion on any iron or steel surface
- Zinc-rich formula for long-lasting protection
- Ready-to-use, the application can be sprayed or brushed on
- Drying Time: tack-free: 3 to 5 minutes, dust-free: 5 to 10 minutes, to touch: 15 to 20 minutes, dry: 24 hours
| Color | Gray |
| Packing Type | Aerosol |
| Capacity Volume | 13 oz |
| Chemical Compound | Zinc |
| Container Size | 16 oz |
| Finish | Metallic |
| Weight | 1.16 LB |
-
No Air Shipping


