- Heavy Duty Open Gear & Wire Rope Lube
- 16 oz Aerosol Can
features
- A high-grade moly grease that won't become brittle, is not affected by weather and has outstanding adhesion properties
- Minimizes internal friction
- Withstands extreme pressures with maximum adhesion
- Displaces water to provide excellent rust and corrosion protection
- Prevents metal bearing surfaces from becoming crazed and brittle
- Withstands washdowns
- migrates on metal surfaces to the core of wire rope and spring windings
| Temperature Range [Max] | 250 °F |
| Packing Type | Aerosol |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Temperature Range [Min] | 0 °F |
| Weight | 1.16 LB |
-
No Air Shipping


