- All-4
- 1 gal Can
applications
- Nuts, Bolts, Guns, Lawn Mowers, Wheels, Taps & Dies, Marine & Mining Equipment, Office Machines, Sliding Doors, Hinges
features
- Displaces moisture, lubricates and inhibits corrosion
- Silicone Free
- No gummy residue
- Cleans away dirt and grease
- Fills microscopic irregularities on surfaces
| Flash Point | 155 °F |
| Temperature Range [Max] | 110 °F |
| Temperature Range [Min] | 40 °F |
| Container Type | Can |
| Container Size | 1 gal |
| Weight | 1.2 LB |

