- Slix-It
- 16 oz Aerosol Can
applications
- Drawers, Locks, Hinges, Conveyor Guides
features
- Slix-It provides non-staining, long lasting lubrication
- Contains 6% silicone
- Does not contain petroleum oil
- Waterproofs and prevents corrosion
| Container Type | Aerosol |
| VOC Content | 94.0 % |
| Applicable Materials | Preserves Rubber, Leather, Canvas, Nylon |
| Container Size | 16 oz |
| Temperature Range [Max] | 110 °F |
| Temperature Range [Min] | 40 °F |
| Weight | 1.3 LB |
-
No Air Shipping


