- Food Grade Silicone Lube
- 16 oz Aerosol Can
applications
- Metal Hinges, Plastic Rollers, Anything that sticks
features
- 4% silicone formula
- Odorless, colorless, non-staining, dry residual film
- Prevents sticking and won't transfer to end parts
- Will not interfere with carton sealing, bottle capping, other food preparation operations
- Will not harm paint, metal, wood surfaces, and most plastics
- Separates from water even under acid/alkali conditions
- Waterproofs ignition systems
| Container Type | Aerosol |
| VOC Content | 96.0 % |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 110 °F |
| Dielectric Strength | 35.0 kV/mm |
| Container Size | 16 oz |
| Weight | 1.3 LB |
-
No Air Shipping


