- Belt Dressing
- 16 oz Aerosol Can
applications
- Belt, Compressor, Conveyor, Fan
features
- Increases pulling power up to 50%
- Will not glaze or collect dirt or dust
- Can be applied to belts while running
- Restores suppleness and flexibility to belts
- Reduces squeaks and slippage by aiding in traction
| Packing Type | Aerosol |
| Applicable Materials | Leather, Rubber |
| Container Size | 16 oz |
| Color | Clear |
| Weight | 1.22 LB |
-
No Air Shipping


