- Cleaner/Degreaser
- 20 oz Aerosol Can
applications
- Pulleys, Brakes, Engine, Alternators, Chains, Engines
features
- Safe on most plastics and has a light citrus scent
- Does not leave a residue
- Wipes off without rinsing
- Does not contain CFCs, HCFCs, or chlorinated solvents
| Container Size | 20 oz |
| Container Type | Aerosol |
| Type | Cleaner, Degreaser |
| Flash Point | 115 °F |
| Weight | 1.32 LB |
-
No Air Shipping


