- Anti-Sieze
- 16 oz Aerosol Can
- Black
applications
- Nuts, Bolts, Chains, Screws, Gaskets, Valve Assemblies, Pump Mountings, Threaded Surfaces, Conveyors
| Capacity Wt. [Nom] | 16 oz & lbs |
| Type | Black |
| Packing Type | Aerosol |
| Temp Range | 2000.0 °F [Max] |
| Weight | 1.32 LB |
-
No Air Shipping


