- Anti-Sieze
- 1 lb Brush Top Bottle
applications
- Threaded Connections, Valves, Bushings, Sleeves, Flanges, Machinery, Pumps, Manifolds
features
- Will not harden, separate or evaporate
- Does not contain clay or soap base thickeners
- Cannot be burned off and will not melt or run out after application
- Protects parts under extreme heat, cold, pressure, steam, and salt water exposure
- Protects against corrosion, seizing, rust, galling, galvanic pitting, and carbon fusing
| Capacity Wt. [Nom] | 1 lbs |
| Packing Type | Brush Top Bottle |
| Type | Copper |
| Temp Range | -40.0 °F [Min], 2000.0 °F [Max] |
| Weight | 0.83 LB |
-
No Air Shipping


