- 12 mm ID x 28 mm OD x 12 mm Wide
- Single Row Thrust
- 3 Piece, Grooved Race
- Steel Cage
- Light-Duty
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| I.D. | 12 mm |
| Radial Internal Clearance Specification | N/A |
| Width | 12.000 mm |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Static Load Rating [Max] | 2080 lbf |
| Contact Angle | 90° |
| Bearing Design | 3 Piece, Grooved Race |
| Enclosure | Open |
| Outer Ring Width | 12 mm |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Ball Dia. | 5/32 in |
| Material | Steel |
| Seal Material | None |
| Bearing Type | Thrust |
| Precision | Standard |
| Bore Type | Round Bore |
| Preload Level | None |
| Bore B | 12.2 mm |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Fillet Radius | 0.02 in |
| Snap Ring | No Snap Ring |
| O.D. | 28 mm |
| Locking Device | No Locking Device |
| Capacity | Light-Duty |
| Cage Type | Metal |
| Limiting Speed | 11740 rpm |
| Weight | 0.097 LB |

