- 25 mm ID x 45 mm OD x 14 mm Wide
- Single Row Thrust
- 3 Piece, Grooved Race
- Steel Cage
- Light-Duty
| O.D. | 45 mm |
| Limiting Speed | 7275 rpm |
| Ball Dia. | 1/4 in |
| Ball Material | Steel |
| Bore B | 25.2 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Capacity | Light-Duty |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Contact Angle | 90° |
| Static Load Rating [Max] | 5325 lbf |
| Precision Level | Standard (ABEC 1) |
| Width | 14.000 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Enclosure | Open |
| Bearing Type | Thrust |
| No. in Set | Single Bearing |
| Outer Ring Width | 14 mm |
| Bearing Design | 3 Piece, Grooved Race |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.02 in |
| Cage Material | Steel |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| Preload Level | None |
| Weight | 0.2 LB |

