- 40 mm ID x 64 mm OD x 18 mm Wide
- Single Row Thrust
- 3 Piece, Grooved Race
- Steel Cage
- Medium-Duty
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Preload Level | None |
| Bore B | 40.2 mm |
| Bearing Design | 3 Piece, Grooved Race |
| Seal Material | None |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| I.D. | 40 mm |
| Contact Angle | 90° |
| Capacity | Medium-Duty |
| Ball Dia. | 5/16 in |
| Material | Steel |
| Lubricant | Oil Preservative |
| Outer Ring Width | 18 mm |
| Width | 18.000 mm |
| Enclosure | Open |
| O.D. | 64 mm |
| Static Load Rating [Max] | 11095 lbf |
| Fillet Radius | 0.02 in |
| Precision | Standard |
| Ball Material | Steel |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 5145 rpm |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Weight | 0.556 LB |

