- 55 mm ID x 88 mm OD x 28 mm Wide
- Single Row Thrust
- 3 Piece, Self-Aligning
- Steel Cage
- Medium-Duty
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.02 in |
| Width | 28.000 mm |
| Preload Level | None |
| Precision | Standard |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| I.D. | 55 mm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Seal Material | None |
| Cage Type | Metal |
| Contact Angle | 90° |
| Bore B | 57 mm |
| Material | Steel |
| Outer Ring Width | 28 mm |
| Static Load Rating [Max] | 18970 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Bearing Design | 3 Piece, Self-Aligning |
| Capacity | Medium-Duty |
| O.D. | 88 mm |
| Ball Dia. | 3/8 in |
| Limiting Speed | 3855 rpm |
| Weight | 1.676 LB |

