- 65 mm ID x 100 mm OD x 32 mm Wide
- Single Row Thrust
- 3 Piece, Self-Aligning
- Steel Cage
- Medium-Duty
| Capacity | Medium-Duty |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Ball Dia. | 1/2 in |
| O.D. | 100 mm |
| I.D. | 65 mm |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Cage Material | Steel |
| Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Preload Level | None |
| Precision | Standard |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Fillet Radius | 0.04 in |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Contact Angle | 90° |
| Bearing Type | Thrust |
| Precision Level | Standard (ABEC 1) |
| Width | 32.000 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 28400 lbf |
| Bore B | 67 mm |
| Bearing Design | 3 Piece, Self-Aligning |
| Inch/Metric | Metric Bore |
| Limiting Speed | 3285 rpm |
| Outer Ring Width | 32 mm |
| Weight | 1.81 LB |

