- 65 mm ID x 105 mm OD x 34 mm Wide
- Single Row Thrust
- 4 Piece, Self-Aligning w/Seat
- Steel Cage
- Medium-Duty
| I.D. | 65 mm |
| Limiting Speed | 3285 rpm |
| Fillet Radius | 0.04 in |
| O.D. | 105 mm |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Bearing Design | 4 Piece, Self-Aligning w/ Seat |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Bore B | 67 mm |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | N/A |
| Rows of Balls | Single |
| Material | Steel |
| Contact Angle | 90° |
| Bore Type | Round Bore |
| Seal Material | None |
| Seal Type | Unsealed |
| Outer Ring Width | 34 mm |
| Ball Material | Steel |
| Enclosure | Open |
| O.D. Type | Straight |
| Capacity | Medium-Duty |
| Width | 34.000 mm |
| Static Load Rating [Max] | 28400 lbf |
| Locking Device | No Locking Device |
| Bearing Type | Thrust |
| Precision Level | Standard (ABEC 1) |
| Ball Dia. | 1/2 in |
| Weight | 2.27 LB |

