- 90 mm ID x 141 mm OD x 40 mm Wide
- Single Row Thrust
- 4 Piece, Self-Aligning w/Seat
- Steel Cage
- Medium-Duty
| Preload Level | None |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Fillet Radius | 0.04 in |
| Ball Dia. | 5/8 in |
| Lubricant | Oil Preservative |
| Outer Ring Width | 40 mm |
| O.D. | 141 mm |
| Contact Angle | 90° |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Bearing Design | 4 Piece, Self-Aligning w/ Seat |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Ball Material | Steel |
| Capacity | Medium-Duty |
| Width | 40.000 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| I.D. | 90 mm |
| Precision Level | Standard (ABEC 1) |
| Bore B | 93 mm |
| Material | Steel |
| Static Load Rating [Max] | 55470 lbf |
| Locking Device | No Locking Device |
| Limiting Speed | 2455 rpm |
| Weight | 4.63 LB |

