- 3 1/4" Outside Diameter Idler Pulley
- .516" Bore
features
- Permanently lubricated
- Sealed against grime and dirt
- Fits into existing design with little or no engineering changes
| Bore Size [Min] | 0.516 in |
| Outside Dia. | 3.25 in |
| Bore Size [Max] | 0.522 in |
| Overall Length | 0.875 in |
| No. of Grooves | 1 |
| Bearing Type | Ball Bearing |
| Belt Size | Round |
| Weight | 0.73 LB |

