- 2.875" Face Diameter
- 7/8" Face Width
- .643"/.649" Bore Flat Belt Idler
features
- Permanently lubricated
- Sealed against grime and dirt
- Fits into existing design with little or no engineering changes
| Face Diameter | 2 7/8 in |
| Bore Size [Max] | 0.649 in |
| Bore Size [Min] | 0.643 in |
| Overall Width | 7/8 in |
| Outside Dia. | 3.25 in |
| Weight | 0.7 LB |

