- 2.75" Face Diameter
- 1.875" Face Width
- .643"/.649" Bore Flat Belt Idler
features
- Permanently lubricated
- Sealed against grime and dirt
- Fits into existing design with little or no engineering changes
| Bore Size [Max] | 0.649 in |
| Outside Dia. | 3.5 in |
| Bore Size [Min] | 0.643 in |
| Face Diameter | 2 3/4 in |
| Overall Width | 1 7/8 in |
| Weight | 1.44 LB |

