- #2050 Chain
- 9 Teeth
- 3.84" Outside Diameter
- .516"/.522" Bore Idler
features
- Compact design
- Easy to install
- Maintenance-free
| Material | Steel |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bore Size | 0.5 in |
| Bore Size [Min] | 0.516 in |
| Bore Size [Max] | 0.522 in |
| Hardened Teeth | With Hardened Teeth |
| Bearing Type | Ball Bearing |
| Outside Dia. | 3.84 in |
| Chain Pitch | 1.25 in |
| Overall Length | 0.927 in |
| Chain No. | 2050 |
| No. of Teeth | 9 |
| Weight | 0.78 LB |

