- #60 Chain
- 15 Teeth
- 3.906" Outside Diameter
- .643"/.649" Bore Idler
features
- Compact design
- Easy to install
- Maintenance-free
| Chain Pitch | 0.75 in |
| Bore Size [Max] | 0.649 in |
| Bore Size [Min] | 0.643 in |
| Overall Length | 0.927 in |
| Chain No. | 60 |
| Bearing Type | Ball Bearing |
| No. of Teeth | 15 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 3.906 in |
| Bore Size | 0.625 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.8 LB |

